Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Deposit Waste Here Sign, N255PB N255PB

Deposit Waste Here Sign, N255PB (Discontinued)

  • Mfr # N255PB
  • Zoro # G9436371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N255PB
Zoro #
G9436371
UPC #
887481070704
Country of Origin
United States

Dimensions

Size
10 in x 14 in

Details

Item
Deposit Waste Here Sign
Legend
DEPOSIT WASTE HERE
Sign Material
Pressure Sensitive Vinyl
Header
NOTICE
Operating Temp. Range
Up to 178°F
Indoor/Outdoor Usage
Indoor
Mounting
Yes

Description

Deposit Waste Here Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.