Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Cut Shape, Vinyl, Solid, 2in W., 6in L., 0.02 in Thickness

  • Mfr # LN124

  • Zoro # G5085611


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Pattern
Solid
Width
2in
Length
6in
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN124
Zoro #
G5085611
UPC #
-
Country of Origin
United States

Dimensions

Width
2in
Length
6in
Thickness
0.02 in

Details

Item
Die Cut Shape
Material
Vinyl
Pattern
Solid
Die Cut Shape
Angles

Description

Corner Marking Angles,2 In.,Hvy Dty Ps Vi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.