Zoro Homepage

Directional Arrow Red Pressure Sensitive

  • Mfr # H2052R

  • Zoro # G9436758


product price: $31.99
/ea

Key Features

Width
18 in
Height
2 in
Material
Pressure Sensitive Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Max. Temp.
178°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2052R
Zoro #
G9436758
UPC #
88748109941
Country of Origin
United States

Dimensions

Width
18 in
Height
2 in

Details

Item
Pipemarker,Dir Arrw Red Pressr Sensitive
Material
Pressure Sensitive Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Max. Temp.
178°F
Color
Red

Description

Pipemarker,Dir Arrw Red Pressr Sensitive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.