Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Arrow Yellow Pressure Sensitive

  • Mfr # H2050Y

  • Zoro # G9436852


product price: $31.99
/ea

Key Features

Width
18 in
Height
2 in
Material
Pressure Sensitive Vinyl
Max. Temp.
178°F
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2050Y
Zoro #
G9436852
UPC #
88748109946
Country of Origin
United States

Dimensions

Width
18 in
Height
2 in

Details

Item
Pipemarker,Dir Arrw Yellow Pressr Sensit
Material
Pressure Sensitive Vinyl
Max. Temp.
178°F
Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Pipemarker,Dir Arrw Yellow Pressr Sensit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.