Zoro Homepage

Disabled Persons Parking Only Sign, TM93G

  • Mfr # TM93G

  • Zoro # G9436782


product price: $23.29
/ea

Key Features

Legend
Disabled Persons Parking Only
Height
18 in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM93G
Zoro #
G9436782
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Thickness
0.04 in

Details

Item
Handicap Parking Sign
Legend
Disabled Persons Parking Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Retroreflective Grade
Non-Reflective
UV Resistant
Yes
Double Sided
No
Legend Style
Message & Graphic
Symbol
Handicap Symbol
Subject Matter
ADA Traffic & Parking
Color
Blue, White

Description

Disabled Persons Parking Only Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.