Zoro Homepage

Dl181 Corrosive 4 Digit Dot Placard, Background Color: White, Black

  • Mfr # DL181PR

  • Zoro # G9436968


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Material
Pressure Sensitive Removable Vinyl .0045
Width
10-3/4"
Height
10-3/4"
Subject Matter
Hazard Communication
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL181PR
Zoro #
G9436968
UPC #
88748112638
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Pressure Sensitive Removable Vinyl .0045
Subject Matter
Hazard Communication
Color
Black
Mounting Style
Adhesive-Backed
Legend
3264
Background Color
White, Black
Legend/Background Color
White
Item
Placard,Dl181 Corrosive,4 Digit Dot

Description

Placard,Dl181 Corrosive,4 Digit Dot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.