Placard, Dl181 Corrosive, 4 Digit Dot, PK25, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 25 PK
Mfr # DL181TB25
Zoro # G9437010
product price: $27.49
/pk 25, $1.10/eaKey Features
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL181TB25
Zoro #
G9437010
UPC #
88748112646
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Placard,Dl181 Corrosive,4 Digit Dot,PK25
Legend
Corrosive 3264 8
Material
Card Stock
Standards
DOT 49
Language
English
Tag Color
Black on White
Format
Message and Graphic
Type
Placard
Description
Placard,Dl181 Corrosive,4 Digit Dot,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.