Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Do Not Enter Sign - Bilingual, ESC703PB

  • Mfr # ESC703PB

  • Zoro # G9437528


product price: $6.99
/ea

Key Features

Header
Caution
Legend
Do Not Enter
Height
14 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESC703PB
Zoro #
G9437528
UPC #
887481045696
Country of Origin
United States

Dimensions

Height
14 in
Thickness
0.004 in

Details

Item
Do Not Enter Sign - Bilingual
Header
Caution
Legend
Do Not Enter
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English, Spanish
Sign Background Color
Yellow
UV Resistant
Yes

Description

Do Not Enter Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.