Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Do Not Operate This Switch Tag, Pk25

  • Mfr # RPT102

  • Zoro # G9437762


product price: $29.69
/pk 25, $1.19/ea

Key Features

Header
Danger
Legend
Front: Do Not Operate This Switch; Back: Do Not Remove This Tag
Material
Vinyl
Height
3 in
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPT102
Zoro #
G9437762
UPC #
887481080260
Country of Origin
United States

Dimensions

Height
3 in
Length
6 in

Details

Item
Do Not Operate This Switch Tag,PK25
Header
Danger
Legend
Front: Do Not Operate This Switch; Back: Do Not Remove This Tag
Material
Vinyl
Background Color
White
Legend Color
Black
Language
English

Description

Do Not Operate This Switch Tag,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.