Zoro Homepage

Do Not Use Blades To Open Graphic

  • Mfr # IHL16AL

  • Zoro # G7582195


product price: $40.59
/ea

Key Features

Material
Pressure Sensitive Paper
Legend
Do Not Use Blades to Open
Labels per Roll
500
Size
4 x 3
Message Type
Shipping Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHL16AL
Zoro #
G7582195
UPC #
-
Country of Origin
United States

Dimensions

Size
4 x 3
Width (In.)
3
Height (In.)
4

Details

Material
Pressure Sensitive Paper
Legend
Do Not Use Blades to Open
Item
Do Not Use Blades To Open Graphic
Labels per Roll
500
Message Type
Shipping Label

Description

Do Not Use Blades To Open Graphic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.