Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Do Not Use Elevator Sign - Bilingual, GL402PB

  • Mfr # GL402PB

  • Zoro # G9438191


product price: $24.15
/ea

Key Features

Legend
In Case Of Fire - Do Not Use Elevator - Use The Stairs
Height
14 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English, Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL402PB
Zoro #
G9438191
UPC #
88748105384
Country of Origin
United States

Dimensions

Height
14 in

Details

Item
Do Not Use Elevator Sign - Bilingual
Legend
In Case Of Fire - Do Not Use Elevator - Use The Stairs
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English, Spanish
Sign Background Color
Glow Yellow
Glow-in-the-Dark
Yes
UV Resistant
Yes

Description

Do Not Use Elevator Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.