Zoro Homepage

Domestic Hot Water Pressure Sensitive, Pk25, A1086Y

  • Mfr # A1086Y

  • Zoro # G9438578


product price: $34.29
/pk 25, $1.37/ea

Key Features

Width
14 in
Height
2 in
Legend
DOMESTIC HOT WATER
Material
Pressure Sensitive Vinyl
Max. Temp.
178°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1086Y
Zoro #
G9438578
UPC #
887481000831
Country of Origin
United States

Dimensions

Width
14 in
Height
2 in
Character Height
1-1/4 in

Details

Item
Pipemarkr,Dom Hot Water Press Sens,PK25
Legend
DOMESTIC HOT WATER
Material
Pressure Sensitive Vinyl
Max. Temp.
178°F

Description

Pipemarkr,Dom Hot Water Press Sens,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.