Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Domestic Hot Water Supply B/Y, F4038

  • Mfr # F4038

  • Zoro # G4892061


product price: $14.89
/ea

Key Features

Legend
DOMESTIC HOT WATER SUPPLY
Material
PVC
Max. Temp.
152°F
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
6 in to 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4038
Zoro #
G4892061
UPC #
-
Country of Origin
United States

Details

Item
Domestic Hot Water Supply B/Y
Legend
DOMESTIC HOT WATER SUPPLY
Material
PVC
Max. Temp.
152°F
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
6 in to 8 in

Description

Domestic Hot Water Supply B/Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.