Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dont Drive Distracted Traffic Sign, TM250J

  • Mfr # TM250J

  • Zoro # G9438517


product price: $33.99
/ea

Key Features

Legend
Don'T Drive Distracted
Height
18 in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM250J
Zoro #
G9438517
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Thickness
0.08 in

Details

Item
Dont Drive Distracted Traffic Sign Traff
Legend
Don'T Drive Distracted
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Double Sided
No
Legend Style
Message & Graphic
Color
Black, Red, White
Symbol
Strike on Cell Phone
Features
Chemical-Resistant, Graffitiproof

Description

Dont Drive Distracted Traffic Sign Traff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.