Dot Placard, 3265 Corrosive 4 Digit, Material: Unrippable Vinyl
Mfr # DL187UV
Zoro # G9389097
product price: $3.09
/eaSold in multiples of 3 for $9.27
Key Features
Material
Unrippable Vinyl
Width
10-3/4"
Height
10-3/4"
Subject Matter
Hazard Communication
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL187UV
Zoro #
G9389097
UPC #
88748112756
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Unrippable Vinyl
Subject Matter
Hazard Communication
Color
Black
Mounting Style
Adhesive-Backed
Legend
3265
Background Color
White, Black
Legend/Background Color
White
Item
Placard,3265 Corrosive 4 Digit Dot
Description
Placard,3265 Corrosive 4 Digit Dot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.