Placard, 3265 Corrosive 4 Digit Dot, PK10, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 10 PK
Mfr # DL187TB10
Zoro # G9389173
product price: $11.29
/pk 10, $1.13/eaKey Features
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49
Tag Color
Black on White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL187TB10
Zoro #
G9389173
UPC #
88748112752
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Placard,3265 Corrosive 4 Digit Dot,PK10
Legend
Corrosive 3265 8
Material
Card Stock
Standards
DOT 49
Tag Color
Black on White
Language
English
Format
Message and Graphic
Type
Placard
Description
Placard,3265 Corrosive 4 Digit Dot,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.