Dot Placard, 3265 Corrosive 4 Digit, Pk50
Mfr # DL187TB50
Zoro # G9389368
product price: $50.15
/pk 50, $1.00/eaKey Features
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49
Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL187TB50
Zoro #
G9389368
UPC #
88748112755
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Placard,3265 Corrosive 4 Digit Dot,PK50
Legend
Corrosive 3265 8
Material
Card Stock
Standards
DOT 49
Background Color
White
Legend Color
Black
Language
English
Features
UV Resistant, Chemical Resistant, Graffiti Proof
Description
Placard,3265 Corrosive 4 Digit Dot,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.