Placard Sign, 1.4 Explosives B1 Dot, PK25, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 25 PK
Mfr # DL44TB25
Zoro # G9380240
product price: $24.89
/pk 25, $1.00/eaKey Features
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 1
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL44TB25
Zoro #
G9380240
UPC #
88748112943
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Placard Sign,1.4 Explosives B1 Dot,PK25
Legend
1.4 Explosive B
Material
Card Stock
Standards
DOT 49 CFR 172.519, Hazardous Class 1
Language
English
Tag Color
Black on Orange
Format
Message Only
Type
Placard
Description
Placard Sign,1.4 Explosives B1 Dot,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.