Zoro Homepage

Dot Placard Sign, 1.4 Explosives S1, Material: Rigid Plastic

  • Mfr # DL94R

  • Zoro # G9380152


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Rigid Plastic
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172
Subject Matter
Explosion Hazard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL94R
Zoro #
G9380152
UPC #
88748104251
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Rigid Plastic
Standards
DOT 49 CFR 172
Subject Matter
Explosion Hazard
Language
English
Color
Black
Mounting Style
With Corner Holes
Legend
1.4 Explosives S
Background Color
Black on Orange
Legend/Background Color
Orange
Item
Placard Sign,1.4 Explosives S 1 Dot

Description

Placard Sign,1.4 Explosives S 1 Dot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.