Dot Placard Sign, 1.4 Explosives S1, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL94P25
Zoro # G9380353
product price: $44.59
/pk 25, $1.78/eaKey Features
Material
Adhesive Backed Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172
Subject Matter
Explosion Hazard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL94P25
Zoro #
G9380353
UPC #
88748113652
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Adhesive Backed Vinyl
Standards
DOT 49 CFR 172
Subject Matter
Explosion Hazard
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
1.4 Explosives S
Background Color
Black on Orange
Legend/Background Color
Orange
Item
Placard Sign,1.4 Explosives S 1 Dot,PK25
Description
Placard Sign,1.4 Explosives S 1 Dot,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.