Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dot Placard Sign, 1824 8, Pk25

  • Mfr # DL147BTB25

  • Zoro # G9384632


product price: $28.89
/pk 25, $1.16/ea

Key Features

Material
Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.326 - 172.332
Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL147BTB25
Zoro #
G9384632
UPC #
88748112308
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,1824 8 Dot,PK25
Legend
1824 8
Material
Card Stock Vinyl
Standards
DOT 49 CFR 172.326 - 172.332
Legend Color
Black
Language
English
Background Color
White
Features
UV Resistant, Chemical Resistant, Graffiti Proof

Description

Placard Sign,1824 8 Dot,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.