Dot Placard Sign, 1866 3, Material: Unrippable Vinyl
Mfr # DL143BUV
Zoro # G9384912
product price: $3.09
/eaSold in multiples of 3 for $9.27
Key Features
Material
Unrippable Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172.519, Hazardous Class 3
Subject Matter
Hazard Communication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL143BUV
Zoro #
G9384912
UPC #
88748112236
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Unrippable Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 3
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
1987
Background Color
Black and Red on Yellow
Legend/Background Color
White
Item
Placard Sign,1866 3 Dot
Description
Placard Sign,1866 3 Dot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.