Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Placard Sign, 1942 5.1 Dot, PK10, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height DL145BTB10

Placard Sign, 1942 5.1 Dot, PK10, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height (Discontinued)

  • Mfr # DL145BTB10
  • Zoro # G9385177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL145BTB10
Zoro #
G9385177
UPC #
88748112270
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,1942 5.1 Dot,PK10
Legend
1942
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
Language
English
Tag Color
Black and Red on Yellow
Features
Chemical Resistant, Graffiti Proof
UV Resistant
Yes
Type
Placard
Format
Message and Graphic

Description

Placard Sign,1942 5.1 Dot,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.