Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Dot Placard Sign, 2920 8 Corrosive, Material: Adhesive Backed Vinyl DL184P

Dot Placard Sign, 2920 8 Corrosive, Material: Adhesive Backed Vinyl (Discontinued)

  • Mfr # DL184P
  • Zoro # G9387992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL184P
Zoro #
G9387992
UPC #
88748111728
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Adhesive Backed Vinyl
Subject Matter
Hazard Communication
Color
Black
Mounting Style
Adhesive-Backed
Legend
2920
Background Color
White, Black
Legend/Background Color
White
Item
Placard Sign,2920 8 Corrosive Dot

Description

Placard Sign,2920 8 Corrosive Dot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.