Placard Sign, 3 Flammable Liquids Blank D, Tag Board, Card Stock Vinyl, 10-3/4 in Width
Mfr # DL65BTB
Zoro # G9388290
product price: $1.39
/eaSold in multiples of 7 for $9.73
Key Features
Legend
No Legend - Blank Square in the Middle - 3
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL65BTB
Zoro #
G9388290
UPC #
88748113187
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Placard Sign,3 Flammable Liquids Blank D
Legend
No Legend - Blank Square in the Middle - 3
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 3
Tag Color
White on Red
Format
Graphic Only
Type
Placard
Features
Chemical Resistant, Graffiti Proof
UV Resistant
Yes
Description
Placard Sign,3 Flammable Liquids Blank D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.