Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Rigid Plastic
Mfr # DL65BR
Zoro # G9388351
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Material
Rigid Plastic
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 3
Subject Matter
Flammables, Combustibles, Explosives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL65BR
Zoro #
G9388351
UPC #
88748104197
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Rigid Plastic
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 3
Subject Matter
Flammables, Combustibles, Explosives
Mounting Style
With Corner Holes
Legend
No Legend - Blank Square in the Middle - 3
Background Color
White on Red
Legend/Background Color
White
Item
Placard Sign,3 Flammable Liquids Blank D
Description
Placard Sign,3 Flammable Liquids Blank D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.