Placard Sign, 3 Flam Liquid Blank D, PK25, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 25 PK

  • Mfr # DL65BTB25

  • Zoro # G9388467


product price: $28.89
/pk 25, $1.16/ea

Key Features

Legend
No Legend - Blank Square in the Middle - 3
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL65BTB25
Zoro #
G9388467
UPC #
88748113190
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,3 Flam Liquid Blank D,PK25
Legend
No Legend - Blank Square in the Middle - 3
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 3
Tag Color
White on Red
UV Resistant
Yes
Type
Placard
Format
Graphic Only
Features
Chemical Resistant, Graffiti Proof

Description

Placard Sign,3 Flam Liquid Blank D,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.