Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dot Placard Sign, 3 Flammable Liquids, Blank, Pk50

  • Mfr # DL65BTB50

  • Zoro # G9388430


product price: $45.19
/pk 50, $0.90/ea

Key Features

Legend
3
Material
Tag Board, Card Stock Vinyl
Write on Surface
Yes
Height
10-3/4 in
Width
10-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL65BTB50
Zoro #
G9388430
UPC #
88748113191
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,3 Flam Liquid Blank D,PK50
Legend
3
Material
Tag Board, Card Stock Vinyl
Write on Surface
Yes
Standards
DOT 49 CRF 172.326 - 172.332
Legend Color
White
Background Color
Red
Language
English
Features
UV Resistant, Chemical Resistant, Graffiti Proof

Description

Placard Sign,3 Flam Liquid Blank D,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.