Dot Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl
Mfr # DL65BUV50
Zoro # G9388500
product price: $83.79
/pk 50, $1.68/ea
Free Shipping & Returns
Key Features
Material
Unrippable Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 3
Subject Matter
Flammables, Combustibles, Explosives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL65BUV50
Zoro #
G9388500
UPC #
88748113196
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Unrippable Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 3
Subject Matter
Flammables, Combustibles, Explosives
Mounting Style
Adhesive-Backed
Legend
No Legend - Blank Square in the Middle - 3
Background Color
White on Red
Legend/Background Color
White
Item
Placard Sign,3 Flam Liquid Blank D,PK50
Description
Placard Sign,3 Flam Liquid Blank D,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.