Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dot Placard Sign, 3077 9, Misc Goods, Pk50, Material: Pressure Sensitive Removable Vinyl .0045

  • Mfr # DL148BPR50

  • Zoro # G9388893


product price: $96.49
/pk 50, $1.93/ea
Free Shipping & Returns

Key Features

Material
Pressure Sensitive Removable Vinyl .0045
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL148BPR50
Zoro #
G9388893
UPC #
88748112323
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Pressure Sensitive Removable Vinyl .0045
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
3077
Background Color
Black on White
Legend/Background Color
White
Item
Placard Sign,3077 9 Dot,PK50

Description

Placard Sign,3077 9 Dot,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.