Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Placard Sign, 4 Flam Solids Blank Do, PK10, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 10 PK DL62BTB10

Placard Sign, 4 Flam Solids Blank Do, PK10, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 10 PK (Discontinued)

  • Mfr # DL62BTB10
  • Zoro # G9390171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL62BTB10
Zoro #
G9390171
UPC #
88748113093
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,4 Flam Solids Blank Do,PK10
Legend
No Legend - Blank Square in the Middle - 4
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
Tag Color
Red and Black on White
Features
Chemical Resistant, Graffiti Proof
Format
Graphic Only
UV Resistant
Yes
Type
Placard

Description

Placard Sign,4 Flam Solids Blank Do,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.