Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dot Placard Sign, 4 Flammable Solids, Blank, Pk100, DL62BUV100

  • Mfr # DL62BUV100

  • Zoro # G9390348


product price: $169.99
/pk 100, $1.70/ea
Free Shipping & Returns

Key Features

Material
Unrippable Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
Subject Matter
Flammables, Combustibles, Explosives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL62BUV100
Zoro #
G9390348
UPC #
88748113099
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Unrippable Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
Subject Matter
Flammables, Combustibles, Explosives
Language
English
Mounting Style
Adhesive-Backed
Legend
No Legend - Blank Square in the Middle - 4
Background Color
Red and Black on White
Legend/Background Color
White
Item
Placard Sign,4 Flam Solid Blank Do,PK100

Description

Placard Sign,4 Flam Solid Blank Do,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.