This item is Discontinued.

Nmc Placard Sign, 4 Flam Solid Blank Do, PK25, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 25 PK DL62BTB25

Placard Sign, 4 Flam Solid Blank Do, PK25, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 25 PK (Discontinued)

  • Mfr # DL62BTB25
  • Zoro # G9390339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL62BTB25
Zoro #
G9390339
UPC #
88748113095
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,4 Flam Solid Blank Do,PK25
Legend
No Legend - Blank Square in the Middle - 4
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
Tag Color
Red and Black on White
UV Resistant
Yes
Format
Graphic Only
Type
Placard
Features
Chemical Resistant, Graffiti Proof

Description

Placard Sign,4 Flam Solid Blank Do,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.