Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Placard Sign, 4 Flam Solid Blank Do, PK50, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 50 PK DL64BTB50

Placard Sign, 4 Flam Solid Blank Do, PK50, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 50 PK (Discontinued)

  • Mfr # DL64BTB50
  • Zoro # G9390381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL64BTB50
Zoro #
G9390381
UPC #
88748113134
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,4 Flam Solid Blank Do,PK50
Legend
No Legend - Blank Square in the Middle - 4
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
Tag Color
White on Blue
Format
Graphic Only
Features
Chemical Resistant, Graffiti Proof
Type
Placard
UV Resistant
Yes

Description

Placard Sign,4 Flam Solid Blank Do,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.