Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Placard Sign, 5.2 Oxi And Organic Pe, PK50, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 50 PK DL63BTB50

Placard Sign, 5.2 Oxi And Organic Pe, PK50, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 50 PK (Discontinued)

  • Mfr # DL63BTB50
  • Zoro # G9391361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL63BTB50
Zoro #
G9391361
UPC #
88748113115
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,5.2 Oxi And Organic Pe,PK50
Legend
Organic Peroxide
Material
Tag Board, Card Stock Vinyl
Standards
Hazardous Class 5
Tag Color
Black and Yellow on White
Language
English
Features
Chemical Resistant, Graffiti Proof
Format
Message and Graphic
UV Resistant
Yes
Type
Placard

Description

Placard Sign,5.2 Oxi And Organic Pe,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.