This item is Discontinued.

Nmc Placard Sign, 6 Poisonous And Infect, PK10, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 10 PK DL98BTB10

Placard Sign, 6 Poisonous And Infect, PK10, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 10 PK (Discontinued)

  • Mfr # DL98BTB10
  • Zoro # G9391757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL98BTB10
Zoro #
G9391757
UPC #
-
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,6 Poisonous And Infect,PK10
Legend
Poison
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
Tag Color
Black on White
Language
English
UV Resistant
Yes
Type
Placard
Format
Message and Graphic
Features
Chemical Resistant, Graffiti Proof

Description

Placard Sign,6 Poisonous And Infect,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.