Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Pk100, DL8BP100 DL8BP100

Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Pk100, DL8BP100 (Discontinued)

  • Mfr # DL8BP100
  • Zoro # G9391851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL8BP100
Zoro #
G9391851
UPC #
88748113537
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Adhesive Backed Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
Subject Matter
Hazard Communication
Language
English
Mounting Style
Adhesive-Backed
Legend
Poison
Background Color
Black on White
Item
Placard Sign,6 Poisons And Infect,PK100

Description

Placard Sign,6 Poisons And Infect,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.