Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Placard Sign, 6 Poisons And Infect, PK100, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 100 PK DL98BTB100

Placard Sign, 6 Poisons And Infect, PK100, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 100 PK (Discontinued)

  • Mfr # DL98BTB100
  • Zoro # G9391818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL98BTB100
Zoro #
G9391818
UPC #
-
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,6 Poisons And Infect,PK100
Legend
Poison
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
Tag Color
Black on White
Language
English
UV Resistant
Yes
Format
Message and Graphic
Features
Chemical Resistant, Graffiti Proof
Type
Placard

Description

Placard Sign,6 Poisons And Infect,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.