Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Placard Sign, 6 Poisonous And Infect, PK25, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 25 PK DL98BTB25

Placard Sign, 6 Poisonous And Infect, PK25, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 25 PK (Discontinued)

  • Mfr # DL98BTB25
  • Zoro # G9391879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL98BTB25
Zoro #
G9391879
UPC #
88748113700
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,6 Poisonous And Infect,PK25
Legend
Poison
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
Language
English
Tag Color
Black on White
Type
Placard
Features
Chemical Resistant, Graffiti Proof
Format
Message and Graphic
UV Resistant
Yes

Description

Placard Sign,6 Poisonous And Infect,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.