Zoro Homepage

Dot Placard Sign, 9 Dangerous Goods, Blank, Pk10, Material: Pressure Sensitive Removable Vinyl .0045

  • Mfr # DL67BPR10

  • Zoro # G9392229


product price: $18.79
/pk 10, $1.88/ea

Key Features

Material
Pressure Sensitive Removable Vinyl .0045
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
Subject Matter
Dangerous Goods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL67BPR10
Zoro #
G9392229
UPC #
88748113202
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Pressure Sensitive Removable Vinyl .0045
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
Subject Matter
Dangerous Goods
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
9
Background Color
Black on White
Legend/Background Color
White
Item
Placard Sign,9 Dangr Good Blank Dot,PK10

Description

Placard Sign,9 Dangr Good Blank Dot,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.