Dot Placard Sign, D1, 1.5 Blasting Agents, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL35PR50
Zoro # G9380557
product price: $84.79
/pk 50, $1.70/ea
Free Shipping & Returns
Key Features
Material
Pressure Sensitive Removable Vinyl .0045
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172.519, Hazardous Class 1
Subject Matter
Flammables, Combustibles, Explosives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL35PR50
Zoro #
G9380557
UPC #
88748112845
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Pressure Sensitive Removable Vinyl .0045
Standards
DOT 49 CFR 172.519, Hazardous Class 1
Subject Matter
Flammables, Combustibles, Explosives
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
1.5 Blasting Agent D
Background Color
Black on Orange
Legend/Background Color
Orange
Item
Placard Sign,1.5 Blstg Agent D1 Dot,PK50
Description
Placard Sign,1.5 Blstg Agent D1 Dot,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.