Placard Sign, 9 Dot, PK25, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height, , 25 PK
Mfr # DL50TB25
Zoro # G9392542
product price: $28.89
/pk 25, $1.16/eaKey Features
Legend
9
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL50TB25
Zoro #
G9392542
UPC #
88748113057
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Placard Sign,9 Dot,PK25
Legend
9
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 9
Tag Color
Black on White
Language
English
Format
Message and Graphic
UV Resistant
Yes
Features
Chemical Resistant, Graffiti Proof
Type
Placard
Description
Placard Sign,9 Dot,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.