Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Dot Shipping Label, N1, 1.6 Explosives, Pk25 DL45AP

Dot Shipping Label, N1, 1.6 Explosives, Pk25 (Discontinued)

  • Mfr # DL45AP
  • Zoro # G9380572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL45AP
Zoro #
G9380572
UPC #
765018020234
Country of Origin
United States

Dimensions

Width
4"
Height
4"

Details

Material
Pressure Sensitive Vinyl
Standards
DOT 49 CFR 172.402
Subject Matter
Explosion Hazard
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
1.6 Explosive N
Background Color
Black on Orange
Legend/Background Color
Orange
Item
Placard Label,1.6 Explosives N1 Dot,PK25

Description

Placard Label,1.6 Explosives N1 Dot,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.