Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Drain Pressure Sensitive, Pk25, A1087G A1087G

Drain Pressure Sensitive, Pk25, A1087G (Discontinued)

  • Mfr # A1087G
  • Zoro # G9438587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1087G
Zoro #
G9438587
UPC #
887481000848
Country of Origin
United States

Dimensions

Width
14 in
Height
2 in
Character Height
1-1/4 in

Details

Item
Pipe Marker,Drain Prssure Sensitive,PK25
Legend
DRAIN
Material
Pressure Sensitive Vinyl
Max. Temp.
178°F

Description

Pipe Marker,Drain Prssure Sensitive,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.