Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Drive Safety Dot Placard Sign, PK25, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 25 PK DL31TB25

Drive Safety Dot Placard Sign, PK25, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 25 PK (Discontinued)

  • Mfr # DL31TB25
  • Zoro # G9438797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL31TB25
Zoro #
G9438797
UPC #
88748112830
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Drive Safety Dot Placard Sign,PK25
Legend
Drive Safely
Material
Card Stock
Standards
DOT 49 CFR 172
Language
English
Tag Color
Black on White
Type
Placard
Format
Message Only

Description

Drive Safety Dot Placard Sign,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.