Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Drums Must Be Labeled N213RB

Drums Must Be Labeled (Discontinued)

  • Mfr # N213RB
  • Zoro # G9439077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N213RB
Zoro #
G9439077
UPC #
887481069586
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Header
Notice
Material
Rigid Plastic
Standards
OSHA 29 CFR-1910.145
Subject Matter
Workplace/Safety
Language
English
Shape
Rectangle
Color
White, Black
Header Background Color
Blue
Mounting Style
With Corner Holes
Legend
Drums Must Be Labeled
Background Color
Black, Blue, White
Legend/Background Color
White
Item
Drums Must Be Labeled Sign

Description

Drums Must Be Labeled Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.