Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Ear Protection Required Label, Pk5, S17AP S17AP

Ear Protection Required Label, Pk5, S17AP (Discontinued)

  • Mfr # S17AP
  • Zoro # G9439129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S17AP
Zoro #
G9439129
UPC #
887481082448
Country of Origin
United States

Dimensions

Size
4 in x 4 in

Details

Material
Pressure Sensitive Vinyl
Item
Ear Protection Required Label,PK5
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Indoor/Outdoor Usage
Indoor

Description

Ear Protection Required Label,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.