Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Voltage Hazard Iso Label, Pk10

  • Mfr # ISO259AP

  • Zoro # G9439217


product price: $7.65
/pk 10, $0.77/ea
Sold in multiples of 2 for $15.30

Key Features

Material
Pressure Sensitive Vinyl
Width
2"
Height
2"
Subject Matter
ISO Label
Mounting Style
Adhesive-Backed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISO259AP
Zoro #
G9439217
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
ISO Label
Mounting Style
Adhesive-Backed
Background Color
Black, Yellow
Item
Electric Voltage Hazard Iso Label,PK10

Description

Electric Voltage Hazard Iso Label,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.