Electrical Marker, 220 Volts, PK25, Pressure Sensitive Vinyl, 9 in Width, 2-1/4 in Height, , 25 PK

  • Mfr # JL2005O

  • Zoro # G9387609


product price: $25.99
/pk 25, $1.04/ea

Key Features

Material
Pressure Sensitive Vinyl
Height
2-1/4 in
Width
9 in
Indoor/Outdoor Usage
Indoor
Operating Temp. Range
Up to 178°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL2005O
Zoro #
G9387609
UPC #
887481060088
Country of Origin
United States

Dimensions

Height
2-1/4 in
Width
9 in

Details

Item
Electrical Marker,220 Volts,PK25
Material
Pressure Sensitive Vinyl
Indoor/Outdoor Usage
Indoor
Operating Temp. Range
Up to 178°F
Features
Fair Chemical Resistance

Description

Electrical Marker,220 Volts,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.