Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Marker, 220 Volts, PK25, Pressure Sensitive Vinyl, 4-1/2 in Width, 1-1/8 in Height, , 25 PK

  • Mfr # JL22005O

  • Zoro # G9387590


product price: $20.89
/pk 25, $0.84/ea

Key Features

Material
Pressure Sensitive Vinyl
Height
1-1/8 in
Width
4-1/2 in
Indoor/Outdoor Usage
Indoor
Operating Temp. Range
Up to 178°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL22005O
Zoro #
G9387590
UPC #
88748106044
Country of Origin
United States

Dimensions

Height
1-1/8 in
Width
4-1/2 in

Details

Item
Electrical Marker,220 Volts,PK25
Material
Pressure Sensitive Vinyl
Indoor/Outdoor Usage
Indoor
Operating Temp. Range
Up to 178°F
Features
Fair Chemical Resistance

Description

Electrical Marker,220 Volts,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.